
IPS Bronze Gate Valve, NL 1"
Mfr # 4347000520
Zoro # G6774588
product price: $29.99
/eaKey Features
Body Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4347000520
Zoro #
G6774588
UPC #
-
Country of Origin
China
Details
Body Material
Bronze
Item
IPS Bronze Gate Valve,NL 1"
Description
IPS Bronze Gate Valve,NL 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.