Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IPS Gate Valve, w/Drain, NL 1"

  • Mfr # 4347000020

  • Zoro # G6774807


product price: $37.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4347000020
Zoro #
G6774807
UPC #
-
Country of Origin
China

Details

Item
IPS Gate Valve,w/Drain,NL 1"

Description

IPS Gate Valve,w/Drain,NL 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.