Reduce Coupling, 1-1/2"x1-1/4", 125, Brz Nl
Mfr # 4385004410
Zoro # G1554843
product price: $23.85
/eaKey Features
Specific Fitting Shape
Reducer Coupling
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385004410
Zoro #
G1554843
UPC #
092201383693
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Details
Item
Reduce Coupling
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Description
Reduce Coupling,1-1/2"x1-1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.