Reduce Coupling, 3"x2", 125, Brz Nl
Mfr # 4385004650
Zoro # G1554913
product price: $85.75
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducer Coupling
Pipe Size - Pipe Fitting
3" x 2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385004650
Zoro #
G1554913
UPC #
092201384102
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
3" x 2"
Details
Item
Reduce Coupling
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Description
Reduce Coupling,3"x2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.