Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing 90 Elbow, Galv, 150, 2-1/2X1-1/2"

  • Mfr # 4316011546

  • Zoro # G6779129


product price: $38.75
/ea

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Pipe Size - Pipe Fitting
2-1/2" x 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316011546
Zoro #
G6779129
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2-1/2" x 1-1/2"

Details

Item
Reducing 90 Elbow,Galv,150,2-1/2X1-1/2"
Specific Fitting Shape
90 Degree Reducing Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow

Description

Reducing 90 Elbow,Galv,150,2-1/2X1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.