Reducing Elbow, 90deg, 1-1/2x1-1/4", Brz Nl
Mfr # 4385005230
Zoro # G1555071
product price: $28.19
/eaKey Features
Specific Fitting Shape
90 Degree Reducing Elbow
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385005230
Zoro #
G1555071
UPC #
092201371331
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Details
Item
90 Degree Reducing Elbow
Specific Fitting Shape
90 Degree Reducing Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Description
Reducing Elbow,90deg,1-1/2x1-1/4",Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.