Zoro Homepage

Reducing Elbow, 90deg, 3x2-1/2", 125, Brz Nl

  • Mfr # 4385005370

  • Zoro # G1555141


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Pipe Size - Pipe Fitting
3" x 2-1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385005370
Zoro #
G1555141
UPC #
092201384300
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3" x 2-1/2"

Details

Item
Reducing Elbow,90deg,3x2-1/2",125,Brz Nl
Specific Fitting Shape
90 Degree Reducing Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow

Description

Reducing Elbow,90deg,3x2-1/2",125,Brz Nl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.