
Reducing Hex Nipple, 316/L 1-1/2X1-1/4"
Mfr # 4321004060
Zoro # G6800068
product price: $20.35
/eaKey Features
Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321004060
Zoro #
G6800068
UPC #
-
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Details
Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Reducing Hex Nipple
Description
Reducing Hex Nipple,316/L 1-1/2X1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.