
Reducing Hex Nipple, 316/L 1/2X3/8"
Mfr # 4321004020
Zoro # G6800059
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
NPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321004020
Zoro #
G6800059
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Details
Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
NPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Item
Reducing Hex Nipple
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Reducing Hex Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Description
The SMITH-COOPER 4321004020 is a reducing hex nipple made of 316/316L stainless steel. It features male NPT threads on both ends with different nominal pipe sizes of 1/2" and 3/8", allowing it to connect two female-threaded components of varying diameters. The hexagonal center section provides a wrenching surface for installation or removal. This fitting is rated for use in plumbing, gas, hydraulic, and industrial piping systems within specified engineering parameters.
Key Features:
- Material: 316/316L stainless steel
- Connection Type: Male NPT threads on both ends
- Pipe Size: 1/2" x 3/8"
- Shape: Reducing hex nipple with hexagonal wrench surface
- Standards: ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.