Zoro Homepage

Reducing Hex Nipple, 316/L 2X1/2"

  • Mfr # 4321004070

  • Zoro # G6800092


product price: $26.89
/ea

Key Features

Pipe Size - Pipe Fitting
2" x 1/2"
Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321004070
Zoro #
G6800092
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2" x 1/2"

Details

Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Reducing Hex Nipple

Description

Reducing Hex Nipple,316/L 2X1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.