Zoro Homepage

Reducing Tee, Galvanized, 150lb, 4X1-1/2"

  • Mfr # 4316011992

  • Zoro # G6779628


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Pipe Size - Pipe Fitting
4" x 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316011992
Zoro #
G6779628
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4" x 1-1/2"

Details

Item
Reducing Tee,Galvanized,150lb,4X1-1/2"
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee

Description

Reducing Tee,Galvanized,150lb,4X1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.