Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S3014C 004CS 0.5 in. Pipe Cap

  • Mfr # 4215216

  • Zoro # G316503384


product price: $17.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215216
Zoro #
G316503384
UPC #
92201401700
Country of Origin
China

Description

Features -End 1 Diameter: 1/2 in. -End 1 Type: FPT -Material: Stainless Steel -Product Type: Cap -Application: Fittings Meet Applicable Chemical Physical Properties -Compatible Pipe Material: Stainless Steel -Color Family: Steel -Iron Pipe Fitting Type: Stainless 34

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.