Zoro Homepage

S3014CP004CS 0.5 in. Female Coupling

  • Mfr # 4215117

  • Zoro # G216371205


product price: $19.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215117
Zoro #
G216371205
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 1/2 in. End 1 Type: FPT End 2 Diameter: 1/2 in. End 2 Type: FPT Material: Stainless Steel Product Type: Coupling Compatible Pipe Material: Stainless Steel Iron Pipe Fitting Type: Stainless 34 Color Family: Steel Outlet: 1/2 in. Application: Fittings Meet Applicable Chemical Physical Properties

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.