Zoro Homepage

S3014E 004CS 0.5 in. 90 Degree Elbow

  • Mfr # 4214961

  • Zoro # G416503314


product price: $18.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4214961
Zoro #
G416503314
UPC #
92201401809
Country of Origin
China

Description

Features -End 1 Diameter: 1/2 in. -End 1 Type: FPT -End 2 Diameter: 1/2 in. -End 2 Type: FPT -End 3 Type: Threaded -Bend Degree: 9 deg. -Material: Stainless Steel -Product Type: Elbow -Compatible Pipe Material: Stainless Steel -Application: Fittings Meet Applicable Chemical Physical Properties -Iron Pipe Fitting Type: Stainless 34 -Color Family: Steel -Outlet: 1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.