Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S3014HB002001CS 0.25 x 0.12 in. Hex Bushing

  • Mfr # 4215281

  • Zoro # G116087930


product price: $15.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215281
Zoro #
G116087930
UPC #
092201401878
Country of Origin
China

Description

Features -Hex Bushing -End 1 Diameter: 1/4 in. -End 1 Type: MPT -End 2 Diameter: 1/8 in. -End 2 Type: FPT -Material: Stainless Steel -Product Type: Hex Bushing -Iron Pipe Fitting Type: Stainless 34 -Color Family: Steel -Application: Fittings Meet Applicable Chemical Physical Properties -Outlet: 1/8 in. -Compatible Pipe Material: Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.