Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S3014HB004003CS 0.5 x 0.37 in. Hex Bushing

  • Mfr # 4215307

  • Zoro # G316087945


product price: $18.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215307
Zoro #
G316087945
UPC #
092201401892
Country of Origin
China

Description

Features -End 1 Diameter: 1/2 in. -End 1 Type: MPT -End 2 Diameter: 3/8 in. -End 2 Type: FPT -Material: Stainless Steel -Product Type: Hex Bushing -Application: Fittings Meet Applicable Chemical Physical Properties -Iron Pipe Fitting Type: Stainless 34 -Color Family: Steel -Outlet: 3/8 in. -Compatible Pipe Material: Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.