Zoro Homepage

S3014HB006004CS 0.75 x 0.5 in. Hex Bushing

  • Mfr # 4215315

  • Zoro # G016087917


product price: $17.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215315
Zoro #
G016087917
UPC #
092201401908
Country of Origin
China

Description

Features -End 1 Diameter: 3/4 in. -End 1 Type: MPT -End 2 Diameter: 1/2 in. -End 2 Type: FPT -Material: Stainless Steel -Product Type: Hex Bushing -Outlet: 1/2 in. -Color Family: Steel -Iron Pipe Fitting Type: Stainless 34 -Compatible Pipe Material: Stainless Steel -Application: Fittings Meet Applicable Chemical Physical Properties

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.