S3014SE001CS 0.25 in. 90 Degree FPT Street Elbow

  • Mfr # 4217170

  • Zoro # G316078028


product price:  $17.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4217170
Zoro #
G316078028
UPC #
92201402004
Country of Origin
China

Description

Features -End 1 Diameter: 1/4 in. -End 1 Type: FPT -End 2 Diameter: 1/4 in. -End 2 Type: FPT -Bend Degree: 9 deg. -Material: Stainless Steel -Product Type: Street Elbow -Application: Fittings Meet Applicable Chemical Physical Properties -Outlet: 1/4 in. -Color Family: Steel -Iron Pipe Fitting Type: Stainless 34 -Compatible Pipe Material: Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.