S3014SE002CS 0.25 in. 90 Degree FPT Steel Street Elbow

  • Mfr # 4217196

  • Zoro # G216341246


product price:  $29.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4217196
Zoro #
G216341246
UPC #
-
Country of Origin
China

Description

Features 90 deg FPT Steel Street Elbow End 1 Diameter: 1/4 in. End 1 Type: FPT End 2 Diameter: 1/4 in. End 2 Type: FPT Bend Degree: 9 deg. Material: Stainless Steel Product Type: Street Elbow Application: Fittings Meet Applicable Chemical Physical Properties Outlet: 1/4 in. Color Family: Steel Iron Pipe Fitting Type: Stainless 34 Compatible Pipe Material: Stainless Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.