Zoro Homepage

S8344NI001014CS 0.12 x 0.5 in. Stainless Nipple

  • Mfr # 4215372

  • Zoro # G616371225


product price: $17.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215372
Zoro #
G616371225
UPC #
-
Country of Origin
China

Description

Features Schedule Type Number: Schedule 40 End 1 Diameter: 1/8 in. End 2 Diameter: 1/8 in. End 2 Type: MPT Length: 1-1/2 in. End 1 Type: MPT Material: Stainless Steel Product Type: Pipe Nipple Diameter: 1/8 in. Color Family: Steel Steel Pipe Type: Stainless 304 Application: For Connecting Pipe Threads Pipe Length: 1.5 in. Compatible Pipe Material: Stainless Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.