Zoro Homepage

S8344NI001030CS 0.12 x 3 in. Stainless Nipple

  • Mfr # 4215406

  • Zoro # G016371221


product price: $19.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215406
Zoro #
G016371221
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 1/8 in. End 1 Type: MPT End 2 Diameter: 1/8 in. End 2 Type: MPT Length: 3 in. Schedule Type Number: Schedule 40 Material: Stainless Steel Product Type: Pipe Nipple Compatible Pipe Material: Stainless Steel Color Family: Steel Pipe Length: 3 in. Application: For Connecting Pipe Threads Steel Pipe Type: Stainless 304 Diameter: 1/8 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.