Zoro Homepage

S8344NI004011CS 0.5 in. Stainless Nipple

  • Mfr # 4215356

  • Zoro # G116371220


product price: $16.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215356
Zoro #
G116371220
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 1/2 in. End 1 Type: MPT Schedule Type Number: Schedule 40 End 2 Type: MPT Length: Close End 2 Diameter: 1/2 in. Material: Stainless Steel Product Type: Pipe Nipple Color Family: Steel Application: For Connecting Pipe Threads Steel Pipe Type: Stainless 304 Compatible Pipe Material: Stainless Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.