Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S8344NI004014CS 0.5 x 1.05 in. Stainless Nipple

  • Mfr # 4215679

  • Zoro # G516371226


product price: $18.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215679
Zoro #
G516371226
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 1/2 in. End 1 Type: MPT Schedule Type Number: Schedule 40 End 2 Type: MPT End 2 Diameter: 1/2 in. Length: 1-1/2 in. Material: Stainless Steel Product Type: Pipe Nipple Steel Pipe Type: Stainless 304 Color Family: Steel Compatible Pipe Material: Stainless Steel Application: For Connecting Pipe Threads Pipe Length: 1.5 in. Diameter: 1/2 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.