Zoro Homepage

S8344NI004024CS 0.5 x 2.5 in. Stainless Nipple

  • Mfr # 4215695

  • Zoro # G316371211


product price: $19.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215695
Zoro #
G316371211
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 1/2 in. End 1 Type: MPT End 2 Diameter: 1/2 in. End 2 Type: MPT Schedule Type Number: Schedule 40 Length: 2-1/2 in. Material: Stainless Steel Product Type: Pipe Nipple Steel Pipe Type: Stainless 304 Pipe Length: 2.5 in. Color Family: Steel Diameter: 1/2 in. Application: For Connecting Pipe Threads Compatible Pipe Material: Stainless Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.