Zoro Homepage

S8344NI006014CS 0.75 x 1.5 in. Stainless Nipple

  • Mfr # 4216503

  • Zoro # G416371234


product price: $18.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4216503
Zoro #
G416371234
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 3/4 in. Schedule Type Number: Schedule 40 End 2 Diameter: 3/4 in. End 2 Type: MPT Length: 1-1/2 in. End 1 Type: MPT Material: Stainless Steel Product Type: Pipe Nipple Compatible Pipe Material: Stainless Steel Steel Pipe Type: Stainless 304 Application: For Connecting Pipe Threads Diameter: 3/4 in. Color Family: Steel Pipe Length: 1.5 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.