SC2081 800 psi Stainless Steel Ball Valve 0.75 in.

  • Mfr # 4691812

  • Zoro # G215834060


product price: $46.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4691812
Zoro #
G215834060
UPC #
92201417091
Country of Origin
China

Description

Features -End 1 Diameter: 3/4in. -Material: Stainless Steel -Maximum Pressure: 800 psi -Bagged -Average Lead Content: Lead-Free -Full Port -Handle Type: Lever -Maximum Temperature: 375 deg. F -Full port -800# CWP -150# Steam -IPS -RTFE seats & body seal -Blow-out proof stem -Vacuum service to 29in. Hg -Lead Free Specifications - Dimension: 1.6in. H x 3.25in. W x 6.25in. L - Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.