Shop SMITH-COOPER

SC208E Stainless Steel Ball Valve 0.37 in.

  • Mfr # 4691853

  • Zoro # G703954294


product price:  $50.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4691853
Zoro #
G703954294
UPC #
92201417077
Country of Origin
China

Description

Features
  • End 1 Diameter: 3/8"
  • Material: Stainless Steel
  • Maximum Temperature: 375 degree. F
  • Full Port
  • Lead free
  • IPS
  • Lever handle for manual on/off control
  • RTFE seats & body seal
  • Blow-out proof stem
  • Vacuum service to 29" Hg
  • 150 for working steam pressure
  • The maximum pressure rating is 800 pounds per square inch (gauge) (psig) for water, oil, and gas
  • Bagged
Specifications
  • Dimension: 1.1" H x 2.5" W x 5" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.