Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC208G Stainless Steel Ball Valve 0.5 in.

  • Mfr # 4691861

  • Zoro # G316315642


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4691861
Zoro #
G316315642
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 1/2in Material: Stainless Steel Full Port: Yes Average Lead Content: Lead-Free Handle Type: Lever 304 Full port 800# CWP 150# Steam IPS RTFE seats & body seal Blow-out proof stem Vacuum Service to 29in Hg Lead Free Specifications Dimension: 1.4in H x 2.75in W x 5.25in L Weight: 0.5 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.