
Seamless Nipple, S80, 304/L, 1-1/4X4-1/2"
Mfr # 4321005080
Zoro # G6801212
product price: $24.15
/eaKey Features
Pipe Size
1-1/4"
Specific Pipe Fitting Shape
Seamless Nipple
Pipe Size (Fittings)
1-1/4"
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321005080
Zoro #
G6801212
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Details
Specific Pipe Fitting Shape
Seamless Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
304/304L Stainless Steel
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
NPT
Item
Seamless Nipple
Description
Seamless Nipple,S80,304/L,1-1/4X4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.