Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seamless Nipple, S80, 304/L, 1/2X3-1/2"

  • Mfr # 4321004660

  • Zoro # G6800582


product price: $9.25
/ea
Sold in multiples of 2 for $18.50

Key Features

Pipe Size
1/2"
Basic Pipe Fitting Material
Metal
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Material
304/304L Stainless Steel
Pipe Size (Fittings)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321004660
Zoro #
G6800582
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2"
Pipe Size (Fittings)
1/2"

Details

Item
Seamless Nipple
Basic Pipe Fitting Material
Metal
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Material
304/304L Stainless Steel
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Seamless Nipple
Basic Pipe Fitting Shape
Nipple

Description

Seamless Nipple,S80,304/L,1/2X3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.