Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seamless Nipple, S80,304/L, 1/4X2"

  • Mfr # 4321004350

  • Zoro # G6800287


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Specific Pipe Fitting Shape
Seamless Nipple
Pipe Size (Fittings)
1/4"
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Material
304/304L Stainless Steel
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321004350
Zoro #
G6800287
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size
1/4"

Details

Specific Pipe Fitting Shape
Seamless Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Material
304/304L Stainless Steel
Basic Pipe Fitting Material
Metal
Item
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
NPT
Manufacture Location
Globally Sourced

Description

Nipple, Manufacture Location Globally Sourced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.