Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seamless Nipple, S80,304/L, 1/4X3"

  • Mfr # 4321004370

  • Zoro # G6800479


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Pipe Fitting Connection Type
NPT
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
304/304L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321004370
Zoro #
G6800479
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size
1/4"

Details

Item
Nipple
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
304/304L Stainless Steel
Specific Pipe Fitting Shape
Seamless Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Shape
Nipple
Manufacture Location
Globally Sourced

Description

Nipple, Manufacture Location Globally Sourced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.