
Seamless Nipple, S80,304/L, 1/4X4"
Mfr # 4321004390
Zoro # G6800320
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
304/304L Stainless Steel
Specific Pipe Fitting Shape
Seamless Nipple
Pipe Fitting Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321004390
Zoro #
G6800320
UPC #
-
Country of Origin
Viet Nam
Dimensions
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Details
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Pipe Fitting Material
304/304L Stainless Steel
Specific Pipe Fitting Shape
Seamless Nipple
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
Manufacture Location
Globally Sourced
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.