Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seamless Nipple, S80,304/L, 1/8X3"

  • Mfr # 4321004240

  • Zoro # G6800302


product price: $4.95
/ea
Sold in multiples of 3 for $14.85

Key Features

Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
304/304L Stainless Steel
Pipe Size (Fittings)
1/8"
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321004240
Zoro #
G6800302
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/8"
Pipe Size
1/8"

Details

Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
304/304L Stainless Steel
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Item
Seamless Nipple
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Seamless Nipple

Description

Seamless Nipple,S80,304/L,1/8X3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.