Zoro Homepage

Seamless Nipple, S80,304/L, 1XCL"

  • Mfr # 4321004890

  • Zoro # G6800792


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Pipe Size (Fittings)
1"
Pipe Size
1"
Pipe Fitting Material
304/304L Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321004890
Zoro #
G6800792
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size (Fittings)
1"
Pipe Size
1"

Details

Item
Nipple
Pipe Fitting Material
304/304L Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Seamless Nipple
Manufacture Location
Globally Sourced

Description

Nipple, Manufacture Location Globally Sourced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.