Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seamless Nipple, S80,304/L, 3/4X12"

  • Mfr # 4321004880

  • Zoro # G6800969


product price: $35.15
/ea

Key Features

Pipe Fitting Material
304/304L Stainless Steel
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
3/4"
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321004880
Zoro #
G6800969
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size
3/4"

Details

Pipe Fitting Material
304/304L Stainless Steel
Item
Seamless Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Seamless Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008

Description

Seamless Nipple,S80,304/L,3/4X12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.