Zoro Homepage

Seamless Nipple, S80,304/L, 3/8X2"

  • Mfr # 4321004490

  • Zoro # G6800567


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Pipe Size (Fittings)
3/8"
Basic Pipe Fitting Material
Metal
Pipe Size
3/8"
Pipe Fitting Material
304/304L Stainless Steel
Pipe Fitting Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321004490
Zoro #
G6800567
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size (Fittings)
3/8"
Pipe Size
3/8"

Details

Basic Pipe Fitting Material
Metal
Pipe Fitting Material
304/304L Stainless Steel
Item
Nipple
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Seamless Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Shape
Nipple
Manufacture Location
Globally Sourced

Description

Nipple, Manufacture Location Globally Sourced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.