
Seamless Nipple, S80, 304/L, 3/8X4-1/2"
Mfr # 4321004540
Zoro # G6800628
product price: $10.89
/eaKey Features
Specific Pipe Fitting Shape
Seamless Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
3/8"
Pipe Fitting Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321004540
Zoro #
G6800628
UPC #
-
Country of Origin
Viet Nam
Dimensions
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Details
Specific Pipe Fitting Shape
Seamless Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
Item
Seamless Nipple
Pipe Fitting Material
304/304L Stainless Steel
Description
Seamless Nipple,S80,304/L,3/8X4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.