
Seamless Nipple, S80,304/L, 3/8X6"
Mfr # 4321004570
Zoro # G6800591
product price: $10.69
/eaKey Features
Pipe Size (Fittings)
3/8"
Pipe Fitting Material
304/304L Stainless Steel
Basic Pipe Fitting Material
Metal
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Size
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321004570
Zoro #
G6800591
UPC #
-
Country of Origin
Viet Nam
Dimensions
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Details
Pipe Fitting Material
304/304L Stainless Steel
Basic Pipe Fitting Material
Metal
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Seamless Nipple
Item
Nipple
Manufacture Location
Globally Sourced
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.