Zoro Homepage

Seamless Nipple, S80, 316/L, 1-1/2X2-1/2"

  • Mfr # 4321006970

  • Zoro # G6802597


product price: $25.69
/ea

Key Features

Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
Seamless Nipple
Pipe Size (Fittings)
1-1/2"
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321006970
Zoro #
G6802597
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"

Details

Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
Seamless Nipple
Basic Pipe Fitting Material
Metal
Item
Seamless Nipple
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
316/316L Stainless Steel

Description

Seamless Nipple,S80,316/L,1-1/2X2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.