
Seamless Nipple, S80, 316/L, 1-1/2X2"
Mfr # 4321006960
Zoro # G6802518
product price: $17.79
/eaKey Features
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Pipe Fitting Connection Type
NPT
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321006960
Zoro #
G6802518
UPC #
-
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Details
Pipe Fitting Connection Type
NPT
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
316/316L Stainless Steel
Item
Seamless Nipple
Specific Pipe Fitting Shape
Seamless Nipple
Description
Seamless Nipple,S80,316/L,1-1/2X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.