
Seamless Nipple, S80,316/L, 1X5"
Mfr # 4321006760
Zoro # G6802533
product price: $32.35
/eaKey Features
Pipe Size (Fittings)
1"
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Size
1"
Specific Pipe Fitting Shape
Seamless Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321006760
Zoro #
G6802533
UPC #
-
Country of Origin
Viet Nam
Dimensions
Pipe Size (Fittings)
1"
Pipe Size
1"
Details
Item
Seamless Nipple
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
Seamless Nipple
Pipe Fitting Connection Type
NPT
Pipe Fitting Material
316/316L Stainless Steel
Basic Pipe Fitting Material
Metal
Description
Seamless Nipple,S80,316/L,1X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.