Zoro Homepage

Seamless Nipple, S80,316/L, 1X8"

  • Mfr # 4321006790

  • Zoro # G6802439


product price: $62.35
/ea

Key Features

Pipe Fitting Connection Type
NPT
Pipe Size
1"
Specific Pipe Fitting Shape
Seamless Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321006790
Zoro #
G6802439
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size
1"
Pipe Size (Fittings)
1"

Details

Item
Seamless Nipple
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Seamless Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
316/316L Stainless Steel
Basic Pipe Fitting Material
Metal
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008

Description

Seamless Nipple,S80,316/L,1X8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.