
Seamless Nipple, S80,316/L, 2X6"
Mfr # 4321007150
Zoro # G6802728
product price: $64.69
/eaKey Features
Specific Pipe Fitting Shape
Seamless Nipple
Basic Pipe Fitting Material
Metal
Pipe Size
2"
Pipe Fitting Material
316/316L Stainless Steel
Pipe Fitting Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321007150
Zoro #
G6802728
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
2"
Pipe Size (Fittings)
2"
Details
Specific Pipe Fitting Shape
Seamless Nipple
Item
Seamless Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316/316L Stainless Steel
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Description
Seamless Nipple,S80,316/L,2X6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.