
Socket Weld 45 ELL, 150lb, 304 1-1/4"
Mfr # 4381048230
Zoro # G6790408
product price: $14.19
/eaKey Features
Pipe Size - Pipe Fitting
1-1/4"
Tube Size
1-1/4"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381048230
Zoro #
G6790408
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Tube Size
1-1/4"
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Details
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Socket Weld 45 Degree Elbow
Pipe Fitting Connection Type
Socket Weld
Specific Pipe Fitting Shape
45 Degrees Elbow
Standards
ASTM A351 ACI Grade CF8; ISO 9001:2008
Description
The SMITH-COOPER 4381048230 is a stainless steel pipe fitting designed as a socket weld 45-degree elbow. It provides a directional change in piping systems by 45°, provides a 45-degree bend to change direction. Material: 304 stainless steel. The fitting features a socket weld connection type and has a Class 150 pressure rating. It accommodates a nominal pipe size of 1-1/4" and is compatible with standard piping components for plumbing, HVAC, process, and industrial systems.
Key Features:
- Material: 304 stainless steel
- Shape: 45 Degree Elbow for directional flow change
- Connection Type: Socket Weld connection on both ends
- Fitting Schedule/Class: Class 150 pressure rating
- Pipe Size: 1-1/4" nominal diameter
- Standards: ASTM A351 ACI Grade CF8; ISO 9001:2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.