
Socket Weld 45 ELL, 150lb, 316, 3/4"
Mfr # 4381049610
Zoro # G6790843
product price: $8.85
/eaKey Features
Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381049610
Zoro #
G6790843
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Pipe Size
3/4"
Pipe Size (Fittings)
3/4"
Details
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Socket Weld 45 Degree Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Standards
ASTM A351 ACI Grade CF8M; ISO 9001:2008
Pipe Fitting Connection Type
Socket Weld
Description
The SMITH-COOPER 4381049610 is a 3/4" stainless steel socket weld 45 degree elbow that provides a 45° bend in piping. 316 stainless steel material; corrosion resistance and mechanical strength are inherent properties. The fitting utilizes a socket weld connection with recessed socket end; fillet weld is used to join. It has a Class 150 pressure rating.
Key Features:
- 316 stainless steel material; corrosion resistance and durability are inherent properties.
- 45° bend
- socket weld connection for joints in small-bore piping
- Fits nominal 3/4" pipe size for compatibility with standard pipe dimensions.
- Class 150 pressure rating
- ASTM A351 CF8M and ISO 9001:2008 standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.