
Socket Weld 90 ELL, 150lb, 304 2-1/2"
Mfr # 4381048060
Zoro # G6790539
product price: $52.25
/eaKey Features
Pipe Size - Pipe Fitting
2-1/2"
Tube Size
2-1/2"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381048060
Zoro #
G6790539
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2-1/2"
Tube Size
2-1/2"
Pipe Size
2-1/2"
Pipe Size (Fittings)
2-1/2"
Details
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Socket Weld 90 Degree Elbow
Standards
ASTM A351 ACI Grade CF8; ISO 9001:2008
Pipe Fitting Connection Type
Socket Weld
Specific Pipe Fitting Shape
90 Degrees Elbow
Description
The SMITH-COOPER 4381048060 is a stainless steel socket weld 90-degree elbow designed to change piping flow direction at a right angle. It features a 2-1/2" pipe size and is constructed from 304 stainless steel, which provides corrosion resistance within specified environmental conditions. The fitting is designed for use in piping systems requiring permanent, pressure-tight connections, and is intended for industrial, process, or plumbing systems that comply with applicable pressure ratings.
Key Features:- Item: Socket Weld 90 Degree Elbow – Connects two pipes at a 90° angle for directional changes.
- Pipe Size: 2-1/2" – Nominal diameter suitable for pipelines of this size.
- Material: 304 Stainless Steel – Provides corrosion resistance and durability.
- Fitting Connection Type: Socket Weld – Uses recessed sockets for pipe insertion and fillet welding for a secure, permanent joint.
- Fitting Schedule/Class: Class 150 – Pressure rating classification for applicable systems.
- Standards: ASTM A351 ACI Grade CF8; ISO 9001:2008 – Conformance to specific industry standards and quality management systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.