
Socket Weld 90 ELL, 150lb, 316, 1-1/2"
Mfr # 4381049440
Zoro # G6790767
product price: $18.95
/eaKey Features
Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381049440
Zoro #
G6790767
UPC #
-
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2"
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Details
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Socket Weld 90 Degree Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Socket Weld
Standards
ASTM A351 ACI Grade CF8M; ISO 9001:2008
Description
The SMITH-COOPER 4381049440 is a stainless steel pipe fitting, specifically a Socket Weld 90 Degree Elbow. It facilitates 90° pipe directional changes by connecting two pipes with socket weld ends, consistent with standard piping practices. Made from 316 stainless steel, which is rated for use within specified environments and pressure ranges, it offers durability and reliability. Intended for use in piping systems within industrial, chemical, or HVAC applications, complying with relevant standards.
Key Features:- Fitting Material: 316 Stainless Steel, conforming to ASTM standards.
- Shape: 90 Degree Elbow, designed to change pipe direction by 90° within specified dimensions.
- Connection Type: Socket Weld, compatible with pipes designed for socket welding.
- Fitting Schedule/Class: Class 150, rated for pressure within standard limits for this class.
- Pipe Size: 1-1/2" nominal connection size based on standard specifications.
- Standards: ASTM A351 compliant; manufactured following recognized quality standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.