
Socket Weld 90 ELL, 150lb, 316, 3"
Mfr # 4381049470
Zoro # G6790758
product price: $79.85
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
3"
Tube Size
3"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381049470
Zoro #
G6790758
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
3"
Tube Size
3"
Pipe Size
3"
Pipe Size (Fittings)
3"
Details
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Socket Weld 90 Degree Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASTM A351 ACI Grade CF8M; ISO 9001:2008
Pipe Fitting Connection Type
Socket Weld
Description
Socket Weld 90 ELL,150lb,316,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.