
Socket Weld Full Coup., 150lb, 304 1-1/4"
Mfr # 4381047830
Zoro # G6790347
product price: $14.65
/eaKey Features
Pipe Size - Pipe Fitting
1-1/4"
Tube Size
1-1/4"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381047830
Zoro #
G6790347
UPC #
-
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Tube Size
1-1/4"
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Details
Specific Fitting Shape
Full Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Socket Weld Full Coupling
Pipe Fitting Connection Type
Socket Weld
Specific Pipe Fitting Shape
Full Coupling
Standards
ASTM A351 ACI Grade CF8; ISO 9001:2008
Description
Socket Weld Full Coup.,150lb,304 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.